Beli skun cu di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DV Long Barrel Cable Lug CUDeskripsi:Wiring Terminal. High Quality Terminal.atribut:
- Color: Copper
- Material: Copper without plating
- Fort Crimp Terminal Ring Type (Skun/Cable Lug)atribut:
- Material: Copper
- DV Long Barrel Cable Lug ALDeskripsi:Wiring Terminal. High Quality Terminal.atribut:
- Color: Silver Aluminium
- Material: Aluminium
- Model : Long Barrel
- Fort Crimp Terminal Long Copper Lug (Skun)atribut:
- Material: Copper
- DV Crimp Terminal SC Copper Lug (Skun Tembaga)atribut:
- Material: 99.95% copper, coated by galvanized zinc
- Fort Terminal Krimping Untuk Heavy Duty (Skun)atribut:
- Color: Shiny White
- Material: Copper
- MASKO Crimp Terminal Copper SC Ring Type (Skun O)atribut:
- Material: Copper
- Fort Crimp Terminal Bimetal AL-CU Cable Lug (Skun)atribut:
- Material: Aluminium-Copper
- GAE Crimp Terminal For Heavy Duty (Skun)atribut:
- Class: A
- Composition of Copper (%): ≥ 99,92
- Electrical Conductivity (%): ≥ 98
- Finishing: Tin Plated
- Material: Copper
- Tensile Load (N): ≥ 250
- Panduit Crimp Terminal Metric Lug (Skun)Deskripsi:Metric LugOne-hole, metric conductor, standard barrel with window lug, 10mm2 wire, M5 stud hole.For Use with class 2 Stranded Copper Conductors Type LCMA :> Inspection window to visually assure full conductor insertion> Tin Plated to inhibit corrosion> UL Listed, UL Recognized, and CSA certificated to 35 KV and Temperature rated to 90 Degrees C when crimped with Panduit tools and dies> Product information marked on connector for selection and installation> Rounded tongue convenient for use in tight spaces> Internally beleved wire entry for fast and easy installation.
- PM Crimp Terminal Copper Lug (Skun Tembaga)Deskripsi:Copper Cable LugDigunakan sebagai koneksi antara kabel Cu dengan terminal peralatan listrik yang terbuat dari tembaga- Cable lug/connector berfungsi sebagai penyambung antara konduktor tembaga/alumunium pada inti kabel dengan terminal atau dengan kabel lain.- Tersedia berbagai macam ukuran dan tipe (cooper, alumunium, bimetal)- Menerima pesanan khusus- Terbuat dari copper tube dengan kadar kemurnian 99.99% high tensile strength- Nickel plating- PM wiring lugs & connector terbuat dari bahan deoxidized phophorus copper tube (JIS H3300)- Working temperature : -55°C sampai 150°C- Range produk mulai dari 2.5mm sampai 630mm
- ALDO Crimp Terminal Thick Copper Lug (Skun Tembaga)atribut:
- Hole Diameter (mm): 10
- TWECO Welding Cable Lug (Skun Kabel Las)Deskripsi:These welding cable lugs crimp or solder to the end of the welding cable. The lug slides over the cable and then placed in a crimper or soldered to create a strong connection.atribut:
- UNSPSC: 23171511
- Stud Hole Diameter: 17/32
- Fort Socket Relay (Soket Dudukan)atribut:
- Simmilar to: P Type
- Fort Stopper Terminal BlockDeskripsi:Untuk menahan ujung terminal block
- AXIS ELECTRICALS Kabel Gland Kuningan dengan Armour Seri CWatribut:
- Material: For Gland : Brass, For Sealing : Thermoplastic Elastomer
- Cable Type: Steel Wire Armour
- Standard: BS-6121 : Part I : 1989
- Protection : IP66
- LARKIN Crimp Terminal Cable Lug (Skun)Deskripsi:Lug kabel tembaga berlaku untuk koneksi kabel inti tembaga atau Aluminium dan peralatan elektronik.Produk mengadopsi pengerjaan pengelasan gesekan.Lugs memiliki karakteristik seperti kekuatan las tinggi, umur panjang, dan sebagainya.Cocok untuk perangkat distribusi, sambungan kabel listrik tenaga listrik dan peralatan listrik.
Daftar Harga skun cu Terbaru October 2026
| DV Long Barrel Cable Lug CU | Rp88.900 |
| Fort Crimp Terminal Ring Type (Skun/Cable Lug) | Rp13.900 |
| DV Long Barrel Cable Lug AL | Rp83.900 |
| Fort Crimp Terminal Long Copper Lug (Skun) | Rp14.900 |
| DV Crimp Terminal SC Copper Lug (Skun Tembaga) | Rp119.900 |
| Fort Terminal Krimping Untuk Heavy Duty (Skun) | Rp19.900 |
| NICHIFU Crimp Terminal Ring Type (Skun Bulat) | Rp73.900 |
| MASKO Crimp Terminal Copper SC Ring Type (Skun O) | Rp179.900 |
| Fort Crimp Terminal Bimetal AL-CU Cable Lug (Skun) | Rp7.900 |
| GAE Crimp Terminal For Heavy Duty (Skun) | Rp4.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/msP103842820-1.jpg)

/o2P103842866-1.jpg)
/miP105168810-2.jpg)
/7aP103844262-1.jpg)
/1hP101004053-2.jpg)
/9vP107625355-1.jpg)
/nkP103842848-1.jpg)
/jlP114558705-1.jpg)
/mtP103735821-1.jpg)
/mcP102089804-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Tempat%20Kerja/Stan%20Informasi/monotaro_id%20Floor%20Sign%20(Papan%20Peringatan)/1wP109129068-1.jpg)
/4tP103074173-2.jpg)
/7cP107086264-1.jpg)
/phP109500917-1.jpg)
/poP103845924-1.jpg)


/2zP109185107-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)